

€37.70/ pieceexcl. VAT
€45.62incl. VAT
12 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | PowerGrip® GT |
Type | 3MR-009 |
Series | PowerGrip® GT |
Type | 3MR-009 |
Material | Aluminium |
Number of teeth | 48 |
Pitch | 3 mm |
Belt width | 9 mm |
Bore type | Pilot bore |
De | 45.08 mm |
Dp | 45.84 mm |
Weight | 0.074 kg |
Dm | 33 mm |
F | 13.4 mm |
L | 22.2 mm |
d | 8 mm |