

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | PowerGrip® GT |
Type | 5MR-025 |
Series | PowerGrip® GT |
Type | 5MR-025 |
Material | Steel |
Number of teeth | 40 |
Pitch | 5 mm |
Belt width | 25 mm |
Bore type | Pilot bore |
De | 62.52 mm |
Dp | 63.66 mm |
Df | 71 mm |
Weight | 0.74 kg |
Dm | 38 mm |
F | 30.5 mm |
L | 38 mm |
d | 8 mm |