ERIKS

ERIKS Timing Pulley PowerGrip® GT 28S-5MR-015 Pilot Bored ST

  • ERIKS:1005923
Image 1
Save to list
Not available in webshop
11 In stock - Estimated delivery date 16/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
PowerGrip® GT
Type
5MR-015
Series
PowerGrip® GT
Type
5MR-015
Material
Steel
Number of teeth
28
Pitch
5 mm
Belt width
15 mm
Bore type
Pilot bore
De
43.42 mm
Dp
44.56 mm
Df
48 mm
Weight
0.25 kg
Dm
30.5 mm
F
20.5 mm
L
28 mm
d
6 mm