ERIKS

ERIKS Timing Pulley PowerGrip® GT 18S-5MR-015 Pilot Bored ST

  • ERIKS:1005917
Image 1
Save to list
Not available in webshop
Estimated delivery date - 07/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
PowerGrip® GT
Type
5MR-015
Series
PowerGrip® GT
Type
5MR-015
Material
Steel
Number of teeth
18
Pitch
5 mm
Belt width
15 mm
Bore type
Pilot bore
De
27.51 mm
Dp
28.65 mm
Df
32 mm
Weight
0.086 kg
Dm
19 mm
F
20.5 mm
L
26 mm
d
6 mm