

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | PowerGrip® GT |
Type | 3MR-009 |
Series | PowerGrip® GT |
Type | 3MR-009 |
Material | Aluminium |
Number of teeth | 18 |
Pitch | 3 mm |
Belt width | 9 mm |
Bore type | Pilot bore |
De | 16.43 mm |
Dp | 17.19 mm |
Df | 19.5 mm |
Weight | 0.008 kg |
Dm | 10 mm |
F | 12.8 mm |
L | 20.6 mm |
d | 6 mm |