

€14.29/ pieceexcl. VAT
€17.29incl. VAT
49 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | PowerGrip® GT |
Type | 3MR-009 |
Series | PowerGrip® GT |
Type | 3MR-009 |
Material | Aluminium |
Number of teeth | 12 |
Pitch | 3 mm |
Belt width | 9 mm |
Bore type | Pilot bore |
De | 10.7 mm |
Dp | 11.46 mm |
Df | 15 mm |
Weight | 0.006 kg |
Dm | 15 mm |
F | 10.2 mm |
L | 17.5 mm |