
€46.45/ pieceexcl. VAT
€56.20incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Polychain® GT PB |
Type | 8M-062 |
Series | Polychain® GT PB |
Type | 8M-062 |
Material | Steel |
Number of teeth | 62 |
Pitch | 8 mm |
Belt width | 62 mm |
Bore type | Pilot bore |