

€772.43/ pieceexcl. VAT
€934.64incl. VAT
4 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Polychain® GT TB |
Type | 14M-068 |
Series | Polychain® GT TB |
Type | 14M-068 |
Material | Grey cast iron |
Number of teeth | 50 |
Pitch | 14 mm |
Belt width | 68 mm |
Bore type | Tapered bore |
Maximum bore | 100 mm |
DI | 180 mm |
Outside diameter | 220.02 mm |
Pitch circle diameter | 222.82 mm |
De | 220.02 mm |
Dp | 222.82 mm |
Df | 239 mm |
Flange diameter | 240 mm |
Total width | 84 mm |
Taper Lock | 3525 |
Model | 6F |
Weight | 16.63 kg |
F | 84 mm |
K | 9.5 mm |
M | 9.5 mm |
L | 65 mm |
A | 180 mm |
S | 65 mm |
R | 9.5 mm |