
€247.78/ pieceexcl. VAT
€299.81incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Polychain® GT TB |
Type | 14M-090 |
Series | Polychain® GT TB |
Type | 14M-090 |
Material | Steel |
Number of teeth | 48 |
Pitch | 14 mm |
Belt width | 90 mm |
Bore type | Tapered bore |
Maximum bore | 100 mm |
Taper Lock | 3525 |