
€17.61/ pieceexcl. VAT
€21.31incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Polychain® GT PB |
Type | 8M-036 |
Series | Polychain® GT PB |
Type | 8M-036 |
Material | Steel |
Number of teeth | 36 |
Pitch | 8 mm |
Belt width | 36 mm |
Bore type | Pilot bore |