
€15.36/ pieceexcl. VAT
€18.59incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Polychain® GT TB |
Type | 8M-012 |
Series | Polychain® GT TB |
Type | 8M-012 |
Material | Steel |
Number of teeth | 30 |
Pitch | 8 mm |
Belt width | 12 mm |
Bore type | Tapered bore |
Maximum bore | 42 mm |
Taper Lock | 1610 |