
€48.94/ pieceexcl. VAT
€59.22incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Polychain® GT TB |
Type | 14M-020 |
Series | Polychain® GT TB |
Type | 14M-020 |
Material | Steel |
Number of teeth | 30 |
Pitch | 14 mm |
Belt width | 20 mm |
Bore type | Tapered bore |
Maximum bore | 50 mm |
Taper Lock | 2012 |