
€10.50/ pieceexcl. VAT
€12.71incl. VAT
7 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Polychain® GT PB |
Type | 8M-012 |
Series | Polychain® GT PB |
Type | 8M-012 |
Material | Steel |
Number of teeth | 22 |
Pitch | 8 mm |
Belt width | 12 mm |
Bore type | Pilot bore |