
€846.85/ pieceexcl. VAT
€1,024.69incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Polychain® GT TB |
Type | 14M-090 |
Series | Polychain® GT TB |
Type | 14M-090 |
Material | Grey cast iron |
Number of teeth | 112 |
Pitch | 14 mm |
Belt width | 90 mm |
Bore type | Tapered bore |
Maximum bore | 125 mm |
Taper Lock | 4535 |