
€24.57/ pieceexcl. VAT
€29.73incl. VAT
Sold per: 0.001Min. order: 0.001
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Metric PB |
Type | 66T10 |
Series | Metric PB |
Type | 66T10 |
Material | Aluminium |
Number of teeth | 24 |
Pitch | 10 mm |
Belt width | 50 mm |
Bore type | Pilot bore |