

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Metric PB |
Type | 47T10 |
Series | Metric PB |
Type | 47T10 |
Material | Aluminium |
Number of teeth | 30 |
Pitch | 10 mm |
Belt width | 32 mm |
Bore type | Pilot bore |
De | 93.65 mm |
Df | 97 mm |
Weight | 0.74 kg |
Dm | 60 mm |
F | 37 mm |
L | 47 mm |
d | 12 mm |