
€31.21/ pieceexcl. VAT
€37.76incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Metric PB |
Type | 40AT10 |
Series | Metric PB |
Type | 40AT10 |
Material | Aluminium |
Number of teeth | 36 |
Pitch | 10 mm |
Belt width | 25 mm |
Bore type | Pilot bore |