
€7.29/ pieceexcl. VAT
€8.82incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Metric PB |
Type | 31T10 |
Series | Metric PB |
Type | 31T10 |
Material | Aluminium |
Number of teeth | 16 |
Pitch | 10 mm |
Belt width | 16 mm |
Bore type | Pilot bore |