
€6.29/ pieceexcl. VAT
€7.61incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Metric PB |
Type | 27T5 |
Series | Metric PB |
Type | 27T5 |
Material | Aluminium |
Number of teeth | 30 |
Pitch | 5 mm |
Belt width | 16 mm |
Bore type | Pilot bore |