
€7.02/ pieceexcl. VAT
€8.49incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Metric PB |
Type | 27AT5 |
Series | Metric PB |
Type | 27AT5 |
Material | Aluminium |
Number of teeth | 32 |
Pitch | 5 mm |
Belt width | 16 mm |
Bore type | Pilot bore |