
€7.96/ pieceexcl. VAT
€9.63incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Metric PB |
Type | 21T5 |
Series | Metric PB |
Type | 21T5 |
Material | Aluminium |
Number of teeth | 40 |
Pitch | 5 mm |
Belt width | 10 mm |
Bore type | Pilot bore |