
€5.91/ pieceexcl. VAT
€7.15incl. VAT
4 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Metric PB |
Type | 21AT5 |
Series | Metric PB |
Type | 21AT5 |
Material | Aluminium |
Number of teeth | 32 |
Pitch | 5 mm |
Belt width | 10 mm |
Bore type | Pilot bore |