
€3.69/ pieceexcl. VAT
€4.46incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Metric PB |
Type | 16T2.5 |
Series | Metric PB |
Type | 16T2.5 |
Material | Aluminium |
Number of teeth | 32 |
Pitch | 2.5 mm |
Belt width | 6 mm |
Bore type | Pilot bore |