

€3.25/ pieceexcl. VAT
€3.93incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Metric PB |
Type | 16T2.5 |
Series | Metric PB |
Type | 16T2.5 |
Material | Aluminium |
Number of teeth | 24 |
Pitch | 2.5 mm |
Belt width | 6 mm |
Bore type | Pilot bore |
De | 18.55 mm |
Df | 23 mm |
Total width | 16 mm |
Weight | 0.01 kg |
Dm | 12 mm |
F | 10 mm |
L | 16 mm |
d | 3 mm |