

€222.36/ pieceexcl. VAT
€269.06incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | HTD TL |
Type | 14M-055 |
Series | HTD TL |
Type | 14M-055 |
Material | Grey cast iron |
Number of teeth | 64 |
Pitch | 14 mm |
Belt width | 55 mm |
Bore type | Tapered bore |
Maximum bore | 75 mm |
Pitch circle diameter | 285.21 mm |
Outside diameter | 282.41 mm |
Flange diameter | 296 mm |
Total width | 70 mm |
Taper Lock | 3020 |
Model | 9WF |
Weight | 14.5 kg |