

€6.20/ pieceexcl. VAT
€7.50incl. VAT
26 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | HTD PB |
Type | 3M-009 |
Series | HTD PB |
Type | 3M-009 |
Material | Aluminium |
Number of teeth | 60 |
Pitch | 3 mm |
Belt width | 9 mm |
Bore type | Pilot bore |