

€38.17/ pieceexcl. VAT
€46.19incl. VAT
7 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | HTD PB |
Type | 8M-030 |
Series | HTD PB |
Type | 8M-030 |
Material | Steel |
Number of teeth | 56 |
Pitch | 8 mm |
Belt width | 30 mm |
Bore type | Pilot bore |