ERIKS

ERIKS Timing Pulley HTD 50-5M- Pilot Bored ALU

  • ERIKS:14436559
  • Manufacturer:8054652085023
Image 1
Save to list

€87.57/ pieceexcl. VAT

€105.96incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
HTD PB
Type
5M-
Pitch
5 mm
Number of teeth
50
Material
Aluminium