

€23.90/ pieceexcl. VAT
€28.92incl. VAT
42 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | HTD |
Type | 8M- |
Series | HTD |
Type | 8M- |
Material | Steel |
Number of teeth | 48 |
Pitch | 8 mm |
Belt width | 30 mm |
Bore type | Tapered bore |
Maximum bore | 50 mm |
Taper Lock | 2012 |