

€6.03/ pieceexcl. VAT
€7.30incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | HTD PB |
Type | 3M-015 |
Series | HTD PB |
Type | 3M-015 |
Material | Aluminium |
Number of teeth | 48 |
Pitch | 3 mm |
Belt width | 15 mm |
Bore type | Pilot bore |
De | 45.08 mm |
Dp | 45.84 mm |
Model | 8 |
Weight | 0.1 kg |
Dm | 33 mm |
F | 20 mm |
L | 30 mm |
d | 8 mm |