

€94.54/ pieceexcl. VAT
€114.39incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | HTD TB |
Type | 14M-040 |
Series | HTD TB |
Type | 14M-040 |
Material | Steel |
Number of teeth | 48 |
Pitch | 14 mm |
Belt width | 40 mm |
Bore type | Tapered bore |
Maximum bore | 75 mm |
Taper Lock | 3020 |