

€42.82/ pieceexcl. VAT
€51.81incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | HTD TB |
Type | 8M-085 |
Series | HTD TB |
Type | 8M-085 |
Material | Steel |
Number of teeth | 44 |
Pitch | 8 mm |
Belt width | 85 mm |
Bore type | Tapered bore |
Maximum bore | 50 mm |
Taper Lock | 2012 |