

€28.58/ pieceexcl. VAT
€34.58incl. VAT
12 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | HTD TB |
Type | 8M-050 |
Series | HTD TB |
Type | 8M-050 |
Material | Steel |
Number of teeth | 44 |
Pitch | 8 mm |
Belt width | 50 mm |
Bore type | Tapered bore |
Maximum bore | 50 mm |
Taper Lock | 2012 |