

€18.72/ pieceexcl. VAT
€22.65incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | HTD TL |
Type | 8M-020 |
Series | HTD TL |
Type | 8M-020 |
Material | Grey cast iron |
Number of teeth | 44 |
Pitch | 8 mm |
Belt width | 20 mm |
Bore type | Tapered bore |
Maximum bore | 50 mm |
Outside diameter | 110.67 mm |
Pitch circle diameter | 112.05 mm |
Flange diameter | 120 mm |
Total width | 36 mm |
Taper Lock | 2012 |
Model | 2F |
Weight | 1.2 kg |
F | 28 mm |
N | 92 mm |
M | 4 mm |
L | 32 mm |
A | 120 mm |