

€20.62/ pieceexcl. VAT
€24.95incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | HTD PB |
Type | 8M-020 |
Series | HTD PB |
Type | 8M-020 |
Number of teeth | 44 |
Pitch | 8 mm |
Belt width | 20 mm |
Bore type | Pilot bore |