

€14.63/ pieceexcl. VAT
€17.70incl. VAT
6 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | HTD PB |
Type | 5M-025 |
Series | HTD PB |
Type | 5M-025 |
Material | Aluminium |
Number of teeth | 44 |
Pitch | 5 mm |
Belt width | 25 mm |
Bore type | Pilot bore |