

€5.41/ pieceexcl. VAT
€6.55incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | HTD PB |
Type | 3M-009 |
Series | HTD PB |
Type | 3M-009 |
Material | Aluminium |
Number of teeth | 44 |
Pitch | 3 mm |
Belt width | 9 mm |
Bore type | Pilot bore |
De | 41.26 mm |
Dp | 42.02 mm |
Df | 48 mm |
Total width | 22.2 mm |
Weight | 0.07 kg |
Dm | 33 mm |
F | 13.4 mm |
L | 22.2 mm |
d | 6 mm |