ERIKS

ERIKS Timing Pulley HTD 42-5M- Pilot Bored ALU

  • ERIKS:14436554
  • Manufacturer:8054652084989
Image 1
Save to list

€59.20/ pieceexcl. VAT

€71.63incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
HTD PB
Type
5M-
Pitch
5 mm
Number of teeth
42
Material
Aluminium