

€88.10/ pieceexcl. VAT
€106.60incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | HTD PB |
Type | 14M-055 |
Series | HTD PB |
Type | 14M-055 |
Material | Steel |
Number of teeth | 38 |
Pitch | 14 mm |
Belt width | 55 mm |
Bore type | Pilot bore |