

€14.10/ pieceexcl. VAT
€17.06incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | HTD TL |
Type | 8M-030 |
Series | HTD TL |
Type | 8M-030 |
Material | Grey cast iron |
Number of teeth | 34 |
Pitch | 8 mm |
Belt width | 30 mm |
Bore type | Tapered bore |
Maximum bore | 42 mm |
Outside diameter | 85.22 mm |
Pitch circle diameter | 86.59 mm |
Flange diameter | 91 mm |
Total width | 38 mm |
Taper Lock | 1615 |
Model | 2F |
Weight | 0.8 kg |
F | 38 mm |
A | 91 mm |
L | 38 mm |