ERIKS

ERIKS Timing Pulley HTD 34-5M- Pilot Bored ALU

  • ERIKS:14436550
  • Manufacturer:8054652084941
Image 1
Save to list

€41.18/ pieceexcl. VAT

€49.83incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
HTD PB
Type
5M-
Pitch
5 mm
Number of teeth
34
Material
Aluminium