

€18.28/ pieceexcl. VAT
€22.12incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | HTD PB |
Type | 8M-050 |
Series | HTD PB |
Type | 8M-050 |
Material | Steel |
Number of teeth | 30 |
Pitch | 8 mm |
Belt width | 50 mm |
Bore type | Pilot bore |