ERIKS

ERIKS Timing Pulley HTD 27-5M- Pilot Bored ALU

  • ERIKS:14436546
  • Manufacturer:8054652084903
Image 1
Save to list

€29.75/ pieceexcl. VAT

€36.00incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
HTD PB
Type
5M-
Pitch
5 mm
Number of teeth
27
Material
Aluminium