

€14.42/ pieceexcl. VAT
€17.45incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | HTD PB |
Type | 8M-050 |
Series | HTD PB |
Type | 8M-050 |
Material | Steel |
Number of teeth | 26 |
Pitch | 8 mm |
Belt width | 50 mm |
Bore type | Pilot bore |
Pitch circle diameter | 66.21 mm |
Total width | 70 mm |