

€12.78/ pieceexcl. VAT
€15.46incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | HTD PB |
Type | 8M-050 |
Series | HTD PB |
Type | 8M-050 |
Material | Steel |
Number of teeth | 24 |
Pitch | 8 mm |
Belt width | 50 mm |
Bore type | Pilot bore |