ERIKS

ERIKS Timing Pulley HTD 23-5M- Pilot Bored ALU

  • ERIKS:14436541
  • Manufacturer:8054652084866
Image 1
Save to list

€23.31/ pieceexcl. VAT

€28.21incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
HTD PB
Type
5M-
Pitch
5 mm
Number of teeth
23
Material
Aluminium