

€7.99/ pieceexcl. VAT
€9.67incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | HTD |
Type | 8M- |
Series | HTD |
Type | 8M- |
Material | Steel |
Number of teeth | 22 |
Pitch | 8 mm |
Belt width | 30 mm |
Bore type | Pilot bore |