

€2.98/ pieceexcl. VAT
€3.61incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | HTD PB |
Type | 3M-009 |
Series | HTD PB |
Type | 3M-009 |
Material | Aluminium |
Number of teeth | 21 |
Pitch | 3 mm |
Belt width | 9 mm |
Bore type | Pilot bore |