ERIKS

ERIKS Timing Pulley HTD 18-5M- Pilot Bored ALU

  • ERIKS:14436536
  • Manufacturer:8054652084811
Image 1
Save to list

€16.85/ pieceexcl. VAT

€20.39incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
HTD PB
Type
5M-
Pitch
5 mm
Number of teeth
18
Material
Aluminium