

€167.49/ pieceexcl. VAT
€202.66incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | HTD PB |
Type | 8M-030 |
Series | HTD PB |
Type | 8M-030 |
Material | Grey cast iron |
Number of teeth | 168 |
Pitch | 8 mm |
Belt width | 30 mm |
Bore type | Pilot bore |